Zoro Homepage

Valve, 3/4", Union, 7.5 gpm, Normally Open

  • Mfr # VK-7211-201-4-6

  • Zoro # G2087948


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Valve Action
Normally Open
Union Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-7211-201-4-6
Zoro #
G2087948
UPC #
-
Country of Origin
United States

Dimensions

Union Connection Size
3/4 in
Port Connection Size
3/4 in

Details

Fits Brand
Schneider Electric
Item
Hydronic Globe Valve
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Valve Action
Normally Open
Port Connection Type
Union NPT
Manufacturer Series
VK-7211

Description

Hydronic Globe Valve, Manufacturer Series VK-7211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.