Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Valve Repair Kit, 2"
Mfr # RYB-721-11
Zoro # G2086679
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
For Use With Mfr. Model Number
VB-214, VB-215, VB-7213, VB-7213-0-4-11
Product Type
Valve Renewal Kit
OEM Replacement Brand
Schneider Electric
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RYB-721-11
- Zoro #
- G2086679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
Details
- Fits Brand
- Schneider Electric
- Item
- Valve Repair Kit, 2"
- For Use With Mfr. Model Number
- VB-214, VB-215, VB-7213, VB-7213-0-4-11
- Product Type
- Valve Renewal Kit
- OEM Replacement Brand
- Schneider Electric
Description
Valve Repair Kit, 2 In., Overall Height 2 in, Product Type Valve Renewal Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.