Valve Repair Part, Linkage 1-1/2" to 2"

  • Mfr # AV-392

  • Zoro # G2085227


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
For Use With Mfr. Model Number
MP-471-600, VB-9000
Product Type
Valve Renewal Kit
OEM Replacement Brand
Schneider Electric
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV-392
Zoro #
G2085227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1 1/2 in

Details

Fits Brand
Schneider Electric
Item
Valve Repair Part, Linkage 1-1/2" to 2"
For Use With Mfr. Model Number
MP-471-600, VB-9000
Product Type
Valve Renewal Kit
OEM Replacement Brand
Schneider Electric

Description

Valve Repair Part, Linkage 1-1/2 In. to 2 In., Overall Height 2 in, Overall Width 1 1/2 in, Product Type Valve Renewal Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.