
Xpress Fineliner Porous Point Pen, Stick, Medium 0.8 mm, Assorted Ink Colors, Green Barrel, PK3 (Discontinued)
- Mfr # 190093
- Zoro # G003666859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
190093
Zoro #
G003666859
UPC #
194919062591
Country of Origin
Germany
Dimensions
Point Size
Medium
Tip Size
0.8 mm
Pen Point Size Type
Medium
Pen Point Size
0.8 mm
Details
Pen Type
Porous Point Pen
Color
Assorted
Item
Pens
Pen Ink Color
Black; Blue; Red
Barrel Color
Green
Includes
(1) Reusable Wallet
Pen Grip
Rubber
Special Pen Packaging
Reusable Wallet
Pen Style
Stick
Pen Ink Color(s) Assortment
Black; Blue; Red
Special Ink Properties
Waterproof (ISO 12757-2)
Permanent/Washable Ink
Permanent
Pen Grip Type
Rubber
Pen Cap Color(s)
Green
Pen Sub-Brand & Product Family
Xpress Fineliner
Pen Ink Color(s)
Assorted
Pen Tip Type
Needle
Pen Barrel Color(s)
Green
Description
The premium Xpress Fineliner features waterproof ink and a metal-encased writing tip. The ergonomic shape with rubberized surface provides comfort during long writing sessions and helps prevent hand fatigue. Great for use with rulers and templates with its smooth and gliding writing. The cap-off, waterproof ink does not run dry even if the cap is removed for 2-3 days. The cap with metal clip fits neatly on the end of the barrel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.