This item is Discontinued.

No Product Image Available

Xpress Fineliner Porous Point Pen, Stick, Medium 0.8 mm, Blue Ink, Blue/Green Barrel, 10PK (Discontinued)

  • Mfr # 190003
  • Zoro # G705696093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190003
Zoro #
G705696093
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
0.8 mm
Pen Point Size Type
Medium
Pen Point Size
0.8 mm

Details

Pen Type
Porous Point Pen
Item
Pens
Pen Ink Color
Blue
Tip Style
Stick
Pen Cap
Blue/Green
Barrel Color
Blue/Green
Point Type
Medium
Marking Tool Product Group
Xpress Fineliner
Pen Tip Type
Needle
Pen Cap Color(s)
Blue/Green
Permanent/Washable Ink
Permanent
Pen Sub-Brand & Product Family
Xpress Fineliner
Pen Ink Color(s)
Blue
Pen Grip Type
Rubber
Pen Barrel Color(s)
Blue/Green
Pen Style
Stick
Weight
0.3 lbs

Description

The premium Xpress Fineliner features waterproof ink and a metal-encased writing tip. The ergonomic shape with rubberized surface provides comfort during long writing sessions and helps prevent hand fatigue. Great for use with rulers and templates with its smooth and gliding writing. The cap-off, waterproof ink does not run dry even if the cap is removed for 2-3 days. The cap with metal clip fits neatly on the end of the barrel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.