Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AlphaTales Book Set, Grades Pre K - 1, Softcover, 26PK

  • Mfr # 0545067642

  • Zoro # G614897284


product price: $74.49
/pk 26, $2.86/ea

Key Features

Color
Multi
Height
3.6 in
Width
9.24 in
Length
12.4 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0545067642
Zoro #
G614897284
UPC #
-
Country of Origin
China

Dimensions

Height
3.6 in
Width
9.24 in
Length
12.4 in

Details

Color
Multi
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Learning the alphabet is loads of fun with this totally charming collection of alliterative stories. Children will love listening to the rib-tickling adventures of Abby the Alligator, Bubble Bear, the Copycats and more as they build all-important, letter-recognition skills that lay the foundation for reading success. Each book features an irresistible story, hide-and-seek picture page and rhyming letter poem to ensure children get lots of practice with every letter. Complete teacher's guide is filled with easy lessons, teacher-tested activities and mini-book versions of all 26 books so each child can take home their very own set. Box set is designed for children in preschool and first-grade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.