
Class Jobs Pocket Chart, Blue
Mfr # 0545114802
Zoro # G514898176
product price: $21.99
/eaKey Features
Color
No Color
Width
10 in
Length
27 in
Depth
0.27 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0545114802
Zoro #
G514898176
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
27 in
Depth
0.27 in
Details
Color
No Color
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Class Jobs Pocket Chart is a handy management tool designed to help you assign daily or weekly jobs to students. Add, change or remove cards from pockets to assign jobs. Use the activity guide to do suggested activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.