
First Little Readers Book Set, English-Spanish, Level A, 100 ct
Mfr # 133866803X
Zoro # G414897224
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Width
10.9 in
Height
5.5 in
Color
Red
Length
13.3 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133866803X
Zoro #
G414897224
UPC #
-
Country of Origin
China
Dimensions
Width
10.9 in
Height
5.5 in
Length
13.3 in
Details
Color
Red
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Give English Language Learners ELL the support they need in reading with these tempting little books featuring text in English and Spanish. Written to correlate with Guided Reading Level A, these simple, predictable stories feature high-frequency words, rhyming repetition and helpful illustrations on topics students love. They are perfect as a bilingual resource for early learners or introducing English speakers to a new language. Book set includes five copies of 20 titles for a total of 100 books that are perfect for a classroom. Each book contains eight pages, 32-page teaching guide and storage unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.