
First Little Readers Book Set, English-Spanish, Level A, 25 ct
Mfr # 1338662074
Zoro # G614897307
product price: $26.39
/eaKey Features
Width
5.6 in
Length
5.7 in
Color
Red
Height
1.7 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1338662074
Zoro #
G614897307
UPC #
-
Country of Origin
China
Dimensions
Width
5.6 in
Length
5.7 in
Height
1.7 in
Details
Color
Red
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Give English Language Learners ELL the support they need in reading with these tempting little books featuring text in English and Spanish. Written to correlate with Guided Reading Level A, these simple, predictable stories feature high-frequency words, rhyming repetition and helpful illustrations on topics students love. They are perfect as a bilingual resource for early learners or introducing English speakers to a new language. Book set includes 25 books that are perfect for small groups. Each book contains eight pages, four-page family guide and storage box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.