Zoro Homepage

First Little Readers Book Set, English-Spanish, Level B, 25 ct

  • Mfr # 1338662082

  • Zoro # G214897301


product price: $26.39
/ea

Key Features

Width
5.7 in
Color
Blue
Height
1.7 in
Length
5.8 in
Dated Goods
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338662082
Zoro #
G214897301
UPC #
-
Country of Origin
China

Dimensions

Width
5.7 in
Height
1.7 in
Length
5.8 in

Details

Color
Blue
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

Give English Language Learners ELL the support they need in reading with these tempting little books featuring text in English and Spanish. Written to correlate with Guided Reading Level B, these simple, predictable stories feature high-frequency words, rhyming repetition and helpful illustrations on topics students love. They are perfect as a bilingual resource for early learners or introducing English speakers to a new language. Book set includes 25 books that are perfect for small groups. Each book contains eight pages, four-page family guide and storage box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.