Zoro Homepage

First Little Readers Book Set, English-Spanish, Level D, 100PK

  • Mfr # 1338668064

  • Zoro # G014897303


product price: $91.79
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Height
5.6 in
Width
10.9 in
Color
Orange
Length
13.4 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338668064
Zoro #
G014897303
UPC #
-
Country of Origin
China

Dimensions

Height
5.6 in
Width
10.9 in
Length
13.4 in

Details

Color
Orange
Recycled Total
0%
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Give English Language Learners ELL the support they need in reading with these tempting little books featuring text in English and Spanish. Written to correlate with Guided Reading Level D, these simple, predictable stories feature high-frequency words, rhyming repetition and helpful illustrations on topics students love. They are perfect as a bilingual resource for early learners or introducing English speakers to a new language. Book set includes five copies of 20 titles for a total of 100 books that are perfect for a classroom. Each book contains eight pages, 32-page teaching guide and storage unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.