
First Little Readers Book Set with Teaching Guide, Level A, 100 ct
Mfr # 0545223016
Zoro # G414897293
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Length
13.2 in
Width
11.05 in
Color
Multi
Height
5.42 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0545223016
Zoro #
G414897293
UPC #
-
Country of Origin
China
Dimensions
Length
13.2 in
Width
11.05 in
Height
5.42 in
Details
Color
Multi
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Jump-start your early reading program with this collection of child-pleasing books that are correlated with Guided Reading Level A. Teaching guide is packed with lessons, tips and literacy-boosting reproducibles for a more comprehensive learning experience. Sturdy storage box keeps all of the books safe and organized between lessons. Full-color books include Hello, Beach; What Can I See?; Cold Rose; Birthday Surprise; Fun with Mud; I Like School; What is for Supper?; Fun at the Playground; Look What I Found; What Shines?; Bubbles; What Do I Need?; Where is Petey?; Hide and Seek; Hats, Hats, Hats; Shapes for Lunch; Winter is Here; What is Read; I Like Stripes; When Night Comes. Collection is designed for children attending preschool to second-grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.