
First Little Readers Book Set with Teaching Guide, Level B, 100 ct
Mfr # 0545223024
Zoro # G514897193
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Height
5.4 in
Length
13.25 in
Color
No Color
Width
11 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0545223024
Zoro #
G514897193
UPC #
-
Country of Origin
China
Dimensions
Height
5.4 in
Length
13.25 in
Width
11 in
Details
Color
No Color
Dated Goods
No
Recycled Total
0%
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Jump-start your early reading program with this big collection of child-pleasing, First Little Readers Books correlated with Guided Reading Level B. Sturdy storage box contains 100 full-color books with five copies of 20 titles each with eight pages. Included teaching guide is packed with lessons, tips and literacy-boosting reproducibles. Books are a great, must-have resource for every pre-kindergarten to second-grade classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.