
First Little Readers Book Set with Teaching Guide, Level E & F, 80 ct
Mfr # 1338256564
Zoro # G314897263
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
No Color
Height
5.6 in
Width
11.1 in
Length
13.3 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1338256564
Zoro #
G314897263
UPC #
-
Country of Origin
China
Dimensions
Height
5.6 in
Width
11.1 in
Length
13.3 in
Details
Color
No Color
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Jump-start your early reading program with this big collection of child-pleasing, First Little Readers Books correlated with Guided Reading Level E and F. Sturdy storage box contains 80 full-color books with five copies of 16 titles each with 16 pages. Included teaching guide is packed with lessons, tips and literacy-boosting reproducibles. Books are a great, must-have resource for every pre-kindergarten to second-grade classroom. Every book features simple text, decodable words, strong picture cues and one to five lines of text per page. Books help to ensure students produce learning growth to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.