
K - 5 Active Listening Board Set, 10PK
Mfr # 1338344838
Zoro # G914897274
product price: $16.29
/pk 10, $1.63/eaKey Features
Color
Multi
Width
18.5 in
Length
24.3 in
Assembly Required
No
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1338344838
Zoro #
G914897274
UPC #
-
Country of Origin
China
Dimensions
Width
18.5 in
Length
24.3 in
Depth
0.1 in
Details
Color
Multi
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Active Listening Bulletin Board Set features assorted designs to improve communication in the classroom by encouraging students to develop their active listening skills. Illustrated cards portray 10 actions students can take to become better listeners. Included teaching guide provides more ways to teach important skills. Bulletin board set is designed for children attending second-grade to fifth-grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.