
SuperScience STEM Instant Activities, Grades 4-6, 30 ct
Mfr # 1338099019
Zoro # G114897258
product price: $53.69
/eaKey Features
Height
3.2 in
Length
11.3 in
Width
9.4 in
Color
No Color
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1338099019
Zoro #
G114897258
UPC #
-
Country of Origin
China
Dimensions
Height
3.2 in
Length
11.3 in
Width
9.4 in
Details
Color
No Color
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
SuperScience STEM Instant Activities feature 15 engaging topics that support Next Generation Science Standards. Every topic includes a self-contained folder, anchor text to build background knowledge, multiple copies of two hands-on investigations, companion reproducible recording sheets, management tips and links to online video and bonus activities. Articles include a range of topics to engage students in the world of science.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.