Zoro Homepage

Conversation Starters - Bulletin Board Set

  • Mfr # SC823624

  • Zoro # G7544287


product price: $16.99
/ea

Key Features

Color
Multi
Material
Paper
Recommended Age
5-11 Years
Includes
19 pieces
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC823624
Zoro #
G7544287
UPC #
-
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Age
5-11 Years
Includes
19 pieces
Recommended Grade
Grade K-6

Description

Promote respectful conversation in the classroom while building critical thinking skills. Cards feature conversation starters to aid in classroom discussions and help students engage in accountable talk.
Includes:
• "Let's Talk" banner (22.25" x 8")
• 17 conversation starter cards (approximately 11" x 7")
• 1 customizable card
• teaching guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.