Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Personal Poster Sets - Biography Report, PK30

  • Mfr # SC932323

  • Zoro # G7554245


product price: $16.19
/pk 30, $0.54/ea

Key Features

Material
Paper
Includes
30 posters
Recommended Age
8-11 Years
Recommended Grade
Grade 3-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC932323
Zoro #
G7554245
UPC #
-
Country of Origin
China

Details

Color
White with Black Print
Material
Paper
Includes
30 posters
Recommended Age
8-11 Years
Recommended Grade
Grade 3-6

Description

30 Big Write-and-Read Learning Posters Ready for Kids to Personalize and Display With Pride!
Big 17" x 22" Posters!
Doing biography reports are easy and fun with this class set of fill-in posters that invite kids to research, write, and draw about any person, past or present. The easy prompt-based format guides kids through the research process and help guarantee report success for all learners. Great for oral presentations and bulletin board displays. A wonderful way to meet the Language Arts Standards!
30 17" x 22" posters of 1 design header card package: 9" x 14"; posters fold out to 17" x 22"
Grades 3-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.