Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiplication-Division Learning Stickers, 4in, PK60

  • Mfr # 9780439733137

  • Zoro # G1426797


product price: $19.95
/pk 60, $0.33/ea

Key Features

Color
Multi
Includes
60 stickers
Material
Paper, Adhesive
Recommended Age
8-17 Years
Recommended Grade
Grade 3-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9780439733137
Zoro #
G1426797
UPC #
194629030194
Country of Origin
China

Details

Color
Multi
Includes
60 stickers
Material
Paper, Adhesive
Recommended Age
8-17 Years
Recommended Grade
Grade 3-12

Description

Acid free - Self-Adhesive - High-Gloss Plastic Finish! These colorful, fun stickers give practical study information to reinforce basic math skills. Stick them on a desk top or stick them in a notebook or folder. Perfect reference guides to reinforce what is being taught. 20 full-color stickers per pack. Each Sticker: 4" x 4"; Pack: 4.5" x 7", shrink-wrapped with a butterfly hole. Sold as 3 packs for a total of 60 stickers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.