Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Line Bulletin Board Set

  • Mfr # SC553078

  • Zoro # G7556519


product price: $19.89
/ea

Key Features

Color
Multi
Material
Posterboard
Recommended Grade
Grade PK-6
Recommended Age
4-10 Years
Includes
number line -20 to 100, positive and negative number banners, less than, greater than, less than or equal to, and greater than or equal to banners, activity guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC553078
Zoro #
G7556519
UPC #
-
Country of Origin
China

Details

Color
Multi
Material
Posterboard
Recommended Grade
Grade PK-6
Recommended Age
4-10 Years
Includes
number line -20 to 100, positive and negative number banners, less than, greater than, less than or equal to, and greater than or equal to banners, activity guide

Description

Familiarize your students with the numbers from -20 to 100 with this handy Number Line bulletin board set. The display differentiates 10s and odd and even numbers by color. Includes number words for each numeral, positive and negative number banners, and four ordering signs. Supports the Common Core State Standards. Includes : number line -20 to 100 (34.5' x 4.5"), positive and negative number banners (24" x 4.5"), less than, greater than, less than or equal to, and greater than or equal to banners (8.5" x 2.25"), and activity guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.