Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Our Government - Bulletin Board Set

  • Mfr # SC823626

  • Zoro # G7542589


product price: $16.99
/ea

Key Features

Color
Multi
Material
Paper
Recommended Age
7-11 Years
Recommended Grade
Grade 2-6
Includes
8 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC823626
Zoro #
G7542589
UPC #
-
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Age
7-11 Years
Recommended Grade
Grade 2-6
Includes
8 pieces

Description

Help students understand how the U.S. government works with this visual tool that explains the three branches of government. Features a Checks and Balances poster to show how the branches interrelate. Includes photos of the White House, the U.S. Capitol, and the Supreme Court.
Includes:
• The Three Branches of Government banner (23" x 7.5")
• Executive, Legislative, and Judicial fact cards (approximately 15" x 21")
• President, Congress, and Supreme Court fact cards
• Checks and Balances poster (24" x 18")
• teaching guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.