Zoro Homepage

File Organizer 10-Pocket Chart, 14in. x 46-1/2in., Black

  • Mfr # 9780545732765

  • Zoro # G612963752


product price: $18.49
/ea

Key Features

Color
Black
Material
Nylon
Recommended Grade
Grade K+
Includes
1 Pocket Chart
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9780545732765
Zoro #
G612963752
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Nylon
Recommended Grade
Grade K+
Includes
1 Pocket Chart
Recommended Age
5+ years

Description

This sturdy pocket chart features 10 pockets that fit letter-size folders. Perfect for organizing student files, file-folder games, forms, and other paperwork! Nylon pocket chart measures 14 x 46-1/2.


  • Features 10 pockets
  • Fits letter-sized folders
  • Black nylon pocket chart measures 14" x 46-1/2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.