Shop SCHOOL SMART
Create Account
2002416 1 Pint Washable Finger Paint; Green
- Mfr # 2002416
- Zoro # G704143086
product price:Â
$
30.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2002416
- Zoro #
- G704143086
- UPC #
- 885634313258
- Country of Origin
- United States
Description
Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.
Features- Washable Finger Paint
- Fast drying
- Water based and washes out of most fabrics
- ACMI AP Certified, Non-toxic
- Conforms to ASTM D-4236
- Proudly made in the USA
- 1 Pint of Paint
- Color: Green
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.