2002761 1 gal Washable Tempera Paint; White

  • Mfr # 2002761
  • Zoro # G904142940
product price: 
$
43.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2002761
Zoro #
G904142940
UPC #
885634314088
Country of Origin
United States

Description

To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.

Features
  • Washable Tempera Paint
  • Washes out of most fabrics with soap and cold water
  • Dried paint won't chip, flake, or crack
  • Certified AP non-toxic
  • Made in the USA
Includes:
  • 1 Gallon of Paint
Specifications
  • Color: White
  • Capacity: 1 gal
  • Country of Origin: United States
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Plastic Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews