Shop SCHOOL SMART
Create Account
2002729 1 gal Tempera Paint; White
- Mfr # 2002729
- Zoro # G304142892
product price:Â
$
42.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2002729
- Zoro #
- G304142892
- UPC #
- 885634313760
- Country of Origin
- United States
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 gal Tempera Paint, White
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Gallon of Paint
- Color: White
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.