Shop HILLMAN
See all product information
Create Account
3.5 in. D X 50 ft. L Galvanized Steel 20 Ga. Stove Pipe Wire, PK12
- Mfr # 123181
- Zoro # G209207085
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 12 pks for
$19.08
Key Features
Wire Length
50 ft
Solid / Stranded
Solid
Diameter
3-1/2 in
Working Load Limit
62 lb
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123181
- Zoro #
- G209207085
- UPC #
- 38902220806
- Country of Origin
- United States
Dimensions
- Wire Length
- 50 ft
- Diameter
- 3-1/2 in
- Wire Size
- 20 ga
Details
- Item
- Stove Pipe Wire
- Solid / Stranded
- Solid
- Working Load Limit
- 62 lb
- Finish
- Galvanized
- Wire Material
- Steel
- Package Type
- Carded
Description
Anchor WireTM Mechanics and Stovepipe Wire is great for using in DIY projects, or anywhere in the workhouse, garden or farm. *
- • 20 gauge wire
- • Galvanized finish
- • 3-1/2 inch size
- • 50 feet length
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.