Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Hole Punched Double Sided Punched Grid Paper With Chipboard Back- White

  • Mfr # 86667

  • Zoro # G215962770


product price: $30.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86667
Zoro #
G215962770
UPC #
885634013592
Country of Origin
United States

Description

School Smart 3 Hole Punched White Graph Paper with 8-1/2 in x 11 in size features white bond paper ruled into small squares of equal size which is Ideal for drawing charts graphs or diagrams. Graph paper with 1/4 in ruling on both sides is well suited for pen and ink work. Features -Size - 8-1/2 x 11 in. -Color - White -Ruling - 1/4 in. -Item Weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.