Zoro Homepage

8.5 x 7 In. Sulphite Bond Paper Spiralbound Composition Book- White- 100 Sheets

  • Mfr # 85317

  • Zoro # G715761491


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85317
Zoro #
G715761491
UPC #
885634022358
Country of Origin
Mexico

Description

Features -1 Subject Spiral Bound Notebook in white features 15 lb basis weight sulphite bond paper. -3/8 in. Wide ruled book with 50 sheets/100 pages has a ruled margin. -Material - Sulphite Bond Paper. -Number of Sheets - 50. -Color - White. -Size - 8-1/2 x 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.