School Smart 2002433 1 Pint Washable Finger Paint; Assorted Primary Color - Set of 6

  • Mfr # 2002433

  • Zoro # G604158722


product price:  $59.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002433
Zoro #
G604158722
UPC #
885634313388
Country of Origin
United States

Description

Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.

Features
  • Washable Finger Paint
  • Fast drying
  • Water based and washes out of most fabrics
  • ACMI AP Certified, Non-toxic
  • Conforms to ASTM D-4236
  • Proudly made in the USA
  • Set of 6
Includes 1 Pint in Each of the Following Colors:
  • Red, Yellow, Green, Blue, Black, White
Specifications
  • Color: Assorted Primary Color
  • Capacity: 1 Pint
  • Country of Origin: United States
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Plastic Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.