Zoro Homepage
This item is Discontinued.
School Smart School Smart 2002773 1 gal Washable Tempera Paint; Purple 2002773

School Smart 2002773 1 gal Washable Tempera Paint; Purple (Discontinued)

  • Mfr # 2002773
  • Zoro # G004143557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002773
Zoro #
G004143557
UPC #
885634314156
Country of Origin
United States

Description

To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.

Features
  • Washable Tempera Paint
  • Washes out of most fabrics with soap and cold water
  • Dried paint won't chip, flake, or crack
  • Certified AP non-toxic
  • Made in the USA
Includes:
  • 1 Gallon of Paint
Specifications
  • Color: Purple
  • Capacity: 1 gal
  • Country of Origin: United States
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Plastic Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.