Zoro Homepage

School Smart 2003083 1 lbs Modeling Clay; Assorted Primary Color

  • Mfr # 2003083

  • Zoro # G404142532


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003083
Zoro #
G404142532
UPC #
885634314637
Country of Origin
China

Description

School Smart Modeling Clay has a soft, easy-to-knead consistency that makes it the better choice for all grade levels. Non-Toxic clay is odorless and remains pliable even after an extended use.

Features
  • 1 lbs Modeling Clay, Assorted Primary Color
  • Non-toxic formula
  • Moulding clay is colorfast
  • Remains pliable even after many uses
Includes 1/4 Pound in Each of the Following Colors:
  • Green, Blue, Yellow, Red
Specifications
  • Color: Assorted Primary Color
  • Capacity: 1 lbs
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Clay Type: Modeling
  • Non Toxic: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.