This item is Discontinued.

School Specialty School Specialty 040-1554 3 in. Plastic Medicine Multi-Purpose Pipette Dropper - Pack of 12 040-1554

School Specialty 040-1554 3 in. Plastic Medicine Multi-Purpose Pipette Dropper - Pack of 12 (Discontinued)

  • Mfr # 040-1554
  • Zoro # G204011830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
040-1554
Zoro #
G204011830
UPC #
885634200152
Country of Origin
United States

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • Plastic Medicine Multi-Purpose Pipette Dropper
  • All purpose and easy-to-clean, these make taking and investigating samples neat
  • Pack of 12
Specifications
  • Size: 3"
  • Country of Origin: United States
  • Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
  • Material Type: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.