Zoro Homepage

Big Workbook Third Grade

  • Mfr # 06314

  • Zoro # G1421766


product price: $13.99
/ea

Key Features

Recommended Age
8-9 Years
Recommended Grade
Grade 3
Material
Paper
Includes
1 workbook (301 pages)
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06314
Zoro #
G1421766
UPC #
76645063144
Country of Origin
United States

Details

Recommended Age
8-9 Years
Recommended Grade
Grade 3
Material
Paper
Includes
1 workbook (301 pages)
Color
Multi

Description

Help your third-grader step up to the next level with confidence. Third grade is a threshold and transition. So much is changing. With number and letter basics locked in, everything: reading, writing, math, science, and more will expand and ramp up fast. This Big Third Grade workbook is packed with exercises and activities that make the challenges more fun. Sharpen skills that range from punctuation, parts of speech, and persuasive writing to multiplication, equations, estimating, and symmetry. Or work on history, social science, and reading comprehension all at once. Complete a timeline built around a paragraph that tracks the progression from buttons to safety pins and zippers. Then tackle possessive pronouns in sentences that "play detective." Fun facts and "Go For It!" ideas add to the variety. This big book contains hours and hours of creative learning. Fun Features & Big Benefits: 301 colorful pages of activities, Golden Scholar Club redemption code, Parent Guide inside front cover, Activities to Share inside back cover, Easy-reference Answer Key, and Tear-out pages make great individual worksheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.