This item is Discontinued.

School Zone Publishing Company School Zone Publishing 26346 School Zone Flash Action - Addition & Subtraction 0-88743-570-X

School Zone Publishing 26346 School Zone Flash Action - Addition & Subtraction (Discontinued)

  • Mfr # 0-88743-570-X
  • Zoro # G204013308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-88743-570-X
Zoro #
G204013308
UPC #
76645080226
Country of Origin
China

Description

Make Practice Fun While Learning Addition and
Subtraction

Product Information
Flash Action Addition & Subtraction transforms your computer into a
fast, fun, fact machine that makes learning addition and subtraction child's
play. Children practice problems against the clock, challenge another player to
a game of fast facts or test themselves for speed and accuracy. Set the program
to practice addition, subtraction or mixed problems, and the difficulty will be
adjusted based on your child's score. Learning is reinforced with a
printed scorecard that reports progress and shows problems to practice.
Product Features
  • Memorize addition and subtraction facts from 0-12

  • Level of difficulty adjusts automatically for each player

  • Select a 1- or 2-player game

  • Scorecard reports progress and shows problems to practice


Windows Requirements
  • Windows 98, Me, 2000, XP

  • Pentium II 266 MHz or equivalent processor

  • 64 MB of RAM

  • 50 MB of available Hard Disk space

  • 640 x 480 32-bit color Video Card

  • 16-bit Sound Card

  • 8X CD-ROM drive


Macintosh Requirements
  • Mac OS X 10.4, 10.3, 10.2.8

  • PowerPC G3 233 MHz processor

  • 128 MB of RAM

  • 50 MB of available Hard Disk space

  • 640 x 480 32-bit color Video Card

  • 8X CD-ROM drive


Item Condition: New

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.