Folding Knife, 2 Blades, 3 In, Brown
Mfr # 94OTCP
Zoro # G4635827
product price: $19.89
/eaKey Features
Number of Blades
2
Handle Material
Delrin
Handle Color
Brown
Blade Length
3 in
Blade Type
Large Clip Point, Satin, Spey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94OTCP
Zoro #
G4635827
UPC #
044356002202
Country of Origin
China
Dimensions
Blade Length
3 in
Closed Length
3 15/16 in
Length Open
6 15/16 in
Details
Item
Folding Knife
Number of Blades
2
Handle Material
Delrin
Handle Color
Brown
Blade Type
Large Clip Point, Satin, Spey
One-Hand Operation
No
Features
Nickel Silver Bolsters
Sheath
No
Blade Material
7Cr17 High Carbon Stainless Steel
Type
Old Timer(R) Gunstock Trapper
Application
Pocket Knife
Blade Edge
Fine
Belt Clip
No
Locking Blade
No Locking Blade
Includes Pocket Clip
No
One-Handed Operation
No
Includes Sheath
No
Description
Folding Knife, Blade Length 3 in, Closed Length 4 in, Features Nickel Silver Bolsters, Handle Color Brown, Handle Material Delrin, Includes Pocket Clip No, Includes Sheath No, Lock Type Not Applicable, One-Handed Operation No, Sheath Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.