Folding Knife, 3 Blades, 2 In, Brown
Mfr # 108OTCP
Zoro # G4618004
product price: $21.49
/eaKey Features
Number of Blades
3
Handle Material
Delrin
Handle Color
Brown
Blade Length
2 in
Blade Type
Clip Point, Pen, Satin, Sheepsfoot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108OTCP
Zoro #
G4618004
UPC #
044356001373
Country of Origin
China
Dimensions
Blade Length
2 in
Length Open
4 13/16 in
Closed Length
2 13/16 in
Details
Item
Folding Knife
Number of Blades
3
Handle Material
Delrin
Handle Color
Brown
Blade Type
Clip Point, Pen, Satin, Sheepsfoot
Locking Blade
No Locking Blade
Belt Clip
No
Features
Nickel Silver Bolsters
Application
Pocket Knife
Blade Edge
Fine
One-Hand Operation
No
Type
Old Timer(R) Junior
Sheath
No
Blade Material
7Cr17 High Carbon Stainless Steel
One-Handed Operation
No
Includes Pocket Clip
No
Includes Sheath
No
Description
If you need a pocket knife that is sharp and reliable, the SCHRADE 108OTCP Folding Knife is what you are looking for. The folding knife has three blades with different types. There is a clip point blade, pen blade and satin blade. It also features nickel silver bolsters, giving it an attractive appearance. Made of 7Cr17 high carbon stainless steel, the blades are durable and corrosion resistant. Each blade has a fine edge that makes cutting easy and efficient. This SCHRADE 3 Blade Folding Knife comes in brown delrin handle material with nickel silver bolsters for style as well as strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.