Filter Element, Cellulose, 10 Microns
Mfr # J10
Zoro # G7678706
product price: $19.65
/eaKey Features
Parker Interchange
926557
Pall Interchange
HC9735FUS9H
Hydac Interchange
5.02.09D10P
Collapse Rating
150 psid
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J10
Zoro #
G7678706
UPC #
-
Country of Origin
United States
Details
Parker Interchange
926557
Pall Interchange
HC9735FUS9H
Hydac Interchange
5.02.09D10P
Collapse Rating
150 psid
Item
Hydraulic Filter Element
Filter Media
Cellulose
Seal
Nitrile
Filters
Contaminants
For Use With
Hydraulic Fluid
Microns
10
Schroeder Interchange
J10
Primary Filter Removes
Contaminants
Max. Pressure
150 psi
Seal Material
Nitrile
Filter Media - Filters
Paper
Micron Rating
10
For ISO Cleanliness Code
1000
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.