Zoro Homepage

Filter Element, Cellulose, 3 Microns

  • Mfr # KK3

  • Zoro # G7678618


product price: $38.89
/ea

Key Features

Parker Interchange
925791
Collapse Rating
150 psid
Pall Interchange
HC9700FKP18H
Filters
Contaminants
Hydac Interchange
5.03.18D03P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK3
Zoro #
G7678618
UPC #
-
Country of Origin
United States

Details

Parker Interchange
925791
Collapse Rating
150 psid
Item
Hydraulic Filter Element
Pall Interchange
HC9700FKP18H
Filters
Contaminants
Hydac Interchange
5.03.18D03P
Filter Media
Cellulose
Seal
Nitrile
For Use With
Hydraulic Fluid
Microns
3
Schroeder Interchange
KK3
Micron Rating
3
Filter Media - Filters
Paper
Max. Pressure
150 psi
Primary Filter Removes
Contaminants
For ISO Cleanliness Code
1000
Seal Material
Nitrile

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.