Zoro Homepage

Filter Element, Microglass, 1 Micron

  • Mfr # 39QPML-Z1V

  • Zoro # G7678347


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Hydac Interchange
1.14.39D01BN-V
For Use With
Hydraulic Fluid
Filters
Contaminants
Filter Media
Microglass
Parker Interchange
937412Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39QPML-Z1V
Zoro #
G7678347
UPC #
-
Country of Origin
United States

Details

Hydac Interchange
1.14.39D01BN-V
For Use With
Hydraulic Fluid
Filters
Contaminants
Item
Hydraulic Filter Element
Filter Media
Microglass
Parker Interchange
937412Q
Seal
Viton
Pall Interchange
HC8310FKZ39Z
Collapse Rating
150 psid
Microns
1
Seal Material
Viton
Primary Filter Removes
Contaminants
Micron Rating
1
For ISO Cleanliness Code
1000
Schroeder Interchange
39QPML-Z1V
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 1, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.