Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # BBZ10

  • Zoro # G7678767


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Seal
Nitrile
Parker Interchange
935122
Filter Media
Microglass
Filters
Contaminants
Collapse Rating
150 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBZ10
Zoro #
G7678767
UPC #
-
Country of Origin
United States

Details

Seal
Nitrile
Parker Interchange
935122
Item
Hydraulic Filter Element
Filter Media
Microglass
Filters
Contaminants
Collapse Rating
150 psid
Microns
10
For Use With
Hydraulic Fluid
Hydac Interchange
5.05.18R10BN
Schroeder Interchange
BBZ10
Primary Filter Removes
Contaminants
Micron Rating
10
Max. Pressure
150 psi
Seal Material
Nitrile
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.