Filter Element, Microglass, 10 Microns
Mfr # SBF-0030D-Z10B
Zoro # G7678286
product price: $34.89
/eaKey Features
Seal
Nitrile
Microns
10
Parker Interchange
PR3033Q
Hydac Interchange
0030D010BN4HC
Filters
Contaminants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-0030D-Z10B
Zoro #
G7678286
UPC #
-
Country of Origin
United States
Details
Seal
Nitrile
Microns
10
Parker Interchange
PR3033Q
Hydac Interchange
0030D010BN4HC
Item
Hydraulic Filter Element
Filters
Contaminants
Collapse Rating
290 psid
For Use With
Hydraulic Fluid
Filter Media
Microglass
Micron Rating
10
Max. Pressure
150 psi
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-0030D-Z10B
Seal Material
Nitrile
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.