Filter Element, Microglass, 10 Microns
Mfr # SBF-0330D-Z10B
Zoro # G7678889
product price: $58.19
/eaKey Features
Seal
Nitrile
Collapse Rating
290 psid
Microns
10
Filters
Contaminants
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-0330D-Z10B
Zoro #
G7678889
UPC #
-
Country of Origin
United States
Details
Seal
Nitrile
Collapse Rating
290 psid
Microns
10
Filters
Contaminants
Filter Media
Microglass
Parker Interchange
PR3174Q
For Use With
Hydraulic Fluid
Hydac Interchange
0330D010BN4HC
Item
Hydraulic Filter Element
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000
Micron Rating
10
Seal Material
Nitrile
Schroeder Interchange
SBF-0330D-Z10B
Max. Pressure
150 psi
Primary Filter Removes
Contaminants
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.