Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-0660D-Z10B

  • Zoro # G7678776


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Microns
10
Parker Interchange
PR3203Q
Filter Media
Microglass
Hydac Interchange
0660D010BN4HC
Pall Interchange
HC2233FKS13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-0660D-Z10B
Zoro #
G7678776
UPC #
-
Country of Origin
United States

Details

Microns
10
Parker Interchange
PR3203Q
Item
Hydraulic Filter Element
Filter Media
Microglass
Hydac Interchange
0660D010BN4HC
Pall Interchange
HC2233FKS13
Collapse Rating
290 psid
Filters
Contaminants
Seal
Nitrile
For Use With
Hydraulic Fluid
Seal Material
Nitrile
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-0660D-Z10B
Micron Rating
10
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.