Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-1050-5Z10V

  • Zoro # G7678730


product price: $23.15
/ea

Key Features

Collapse Rating
150 psid
Seal
Nitrile
Filters
Contaminants
For Use With
Hydraulic Fluid
Parker Interchange
922624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-1050-5Z10V
Zoro #
G7678730
UPC #
-
Country of Origin
United States

Details

Collapse Rating
150 psid
Seal
Nitrile
Item
Hydraulic Filter Element
Filters
Contaminants
For Use With
Hydraulic Fluid
Parker Interchange
922624
Filter Media
Microglass
Microns
10
Hydac Interchange
4.05.05D10BN/V
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000
Seal Material
Nitrile
Micron Rating
10
Schroeder Interchange
SBF-1050-5Z10V
Primary Filter Removes
Contaminants
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.