Filter Element, Microglass, 10 Microns
Mfr # SBF-1300R-Z10B
Zoro # G7678870
product price: $129.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hydraulic Fluid
Parker Interchange
934236
Microns
10
Filter Media
Microglass
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-1300R-Z10B
Zoro #
G7678870
UPC #
-
Country of Origin
United States
Details
For Use With
Hydraulic Fluid
Parker Interchange
934236
Microns
10
Filter Media
Microglass
Seal
Nitrile
Collapse Rating
290 psid
Item
Hydraulic Filter Element
Filters
Contaminants
Hydac Interchange
1300R010BNHC
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-1300R-Z10B
Micron Rating
10
Filter Media - Filters
Fiberglass
Max. Pressure
150 psi
Seal Material
Nitrile
For ISO Cleanliness Code
1000
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.