Filter Element, Microglass, 10 Microns
Mfr # SBF-6400-26Z10B
Zoro # G7678268
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Collapse Rating
150 psid
For Use With
Hydraulic Fluid
Hydac Interchange
1.01.26R10BN
Seal
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-6400-26Z10B
Zoro #
G7678268
UPC #
-
Country of Origin
United States
Details
Filter Media
Microglass
Collapse Rating
150 psid
Item
Hydraulic Filter Element
For Use With
Hydraulic Fluid
Hydac Interchange
1.01.26R10BN
Seal
Nitrile
Pall Interchange
HC6400FKS26H
Parker Interchange
935149
Microns
10
Filters
Contaminants
Seal Material
Nitrile
Schroeder Interchange
SBF-6400-26Z10B
Max. Pressure
150 psi
Micron Rating
10
Filter Media - Filters
Fiberglass
For ISO Cleanliness Code
1000
Primary Filter Removes
Contaminants
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.