Filter Element, Microglass, 10 Microns
Mfr # SBF-8300-39Z10V
Zoro # G7677875
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Microns
10
Filters
Contaminants
For Use With
Hydraulic Fluid
Parker Interchange
932874Q
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBF-8300-39Z10V
Zoro #
G7677875
UPC #
-
Country of Origin
United States
Details
Microns
10
Filters
Contaminants
For Use With
Hydraulic Fluid
Parker Interchange
932874Q
Item
Hydraulic Filter Element
Filter Media
Microglass
Hydac Interchange
1.06.39D10BN/-V
Seal
Nitrile
Collapse Rating
150 psid
Pall Interchange
HC8300/8310FKS39Z
Max. Pressure
150 psi
For ISO Cleanliness Code
1000
Schroeder Interchange
SBF-8300-39Z10V
Seal Material
Nitrile
Micron Rating
10
Primary Filter Removes
Contaminants
Filter Media - Filters
Fiberglass
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.