Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-8800-13Z10B

  • Zoro # G7678828


product price: $38.39
/ea

Key Features

Seal
Nitrile
Collapse Rating
300 psid
Parker Interchange
930223Q
Pall Interchange
HC8800FKS13H
Microns
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8800-13Z10B
Zoro #
G7678828
UPC #
-
Country of Origin
United States

Details

Seal
Nitrile
Collapse Rating
300 psid
Parker Interchange
930223Q
Pall Interchange
HC8800FKS13H
Microns
10
Hydac Interchange
1.17.13D10BN
Item
Hydraulic Filter Element
Filter Media
Microglass
For Use With
Hydraulic Fluid
Filters
Contaminants
Filter Media - Filters
Fiberglass
Schroeder Interchange
SBF-8800-13Z10B
Seal Material
Nitrile
For ISO Cleanliness Code
1000
Micron Rating
10
Primary Filter Removes
Contaminants
Max. Pressure
150 psi

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.