Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-8800-16Z10B

  • Zoro # G7678277


product price: $35.99
/ea

Key Features

Seal
Nitrile
Filter Media
Microglass
Pall Interchange
HC8800FKS16H
For Use With
Hydraulic Fluid
Parker Interchange
930227Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8800-16Z10B
Zoro #
G7678277
UPC #
-
Country of Origin
United States

Details

Seal
Nitrile
Filter Media
Microglass
Pall Interchange
HC8800FKS16H
For Use With
Hydraulic Fluid
Parker Interchange
930227Q
Collapse Rating
300 psid
Microns
10
Filters
Contaminants
Item
Hydraulic Filter Element
Hydac Interchange
1.17.16D10BN
Max. Pressure
150 psi
For ISO Cleanliness Code
1000
Filter Media - Filters
Fiberglass
Seal Material
Nitrile
Micron Rating
10
Primary Filter Removes
Contaminants
Schroeder Interchange
SBF-8800-16Z10B

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.