Zoro Homepage

Filter Element, Microglass, 10 Microns

  • Mfr # SBF-8900-26Z10B

  • Zoro # G7678365


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Seal
Nitrile
Filters
Contaminants
For Use With
Hydraulic Fluid
Hydac Interchange
1.08.26D10BN
Microns
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-8900-26Z10B
Zoro #
G7678365
UPC #
-
Country of Origin
United States

Details

Seal
Nitrile
Filters
Contaminants
For Use With
Hydraulic Fluid
Hydac Interchange
1.08.26D10BN
Microns
10
Collapse Rating
300 psid
Filter Media
Microglass
Pall Interchange
HC8900FKS26H
Item
Hydraulic Filter Element
Parker Interchange
937345Q
Primary Filter Removes
Contaminants
Seal Material
Nitrile
Schroeder Interchange
SBF-8900-26Z10B
For ISO Cleanliness Code
1000
Max. Pressure
150 psi
Filter Media - Filters
Fiberglass
Micron Rating
10

Description

Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.